missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Safety Slip-On Shoes S2
ABEBA™ X-Light Black Safety Slip-On Shoes S2 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
£85.96 - £93.12
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2, SRC, ESD |
---|---|
Color | Black |
Liner Material | Breathable lining with Silver ions |
Material | Microfiber |
Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16398271
|
ABEBA™
7131029/35 |
35 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308281
|
ABEBA™
7131029/36 |
36 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318281
|
ABEBA™
7131029/37 |
37 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328281
|
ABEBA™
7131029/38 |
38 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338281
|
ABEBA™
7131029/39 |
39 |
£87.85
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348281
|
ABEBA™
7131029/40 |
40 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358281
|
ABEBA™
7131029/41 |
41 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368281
|
ABEBA™
7131029/42 |
42 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378281
|
ABEBA™
7131029/43 |
43 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388281
|
ABEBA™
7131029/44 |
44 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398281
|
ABEBA™
7131029/45 |
45 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308291
|
ABEBA™
7131029/46 |
46 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318291
|
ABEBA™
7131029/47 |
47 |
£93.12
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328291
|
ABEBA™
7131029/48 |
48 |
£85.96
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mon PU outsole SRC
- Good cushioning
- Black washable microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |
Black | |
Microfiber | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |