Learn More
ABEBA™ X-Light Black Safety Trainers S3 ESD
Black X-light safety trainer with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, textile antipuncture midsole, PU slip resistant outsole
Brand: ABEBA™ 7131874/47
92.57 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.22000kg
Description
- Lightweight, comfortable safety trainer
- Comply to EN ISO 20345: 2012, S3 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Black smooth leather
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black | |
47 | |
Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 | |
Low-cut | |
S3 SRC ESD |
Leather | |
Steel | |
Unisex | |
Water Resistant |