missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Safety Trainers S3 ESD
Black X-light safety trainer with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, textile antipuncture midsole, PU slip resistant outsole
£97.44
Specifications
Color | Black |
---|---|
Material | Leather |
Toe Material | Steel |
Certifications/Compliance (Europe) | Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17101585
|
ABEBA™
7131874/35 |
35 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17111585
|
ABEBA™
7131874/36 |
36 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17101595
|
ABEBA™
7131874/45 |
45 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17111595
|
ABEBA™
7131874/46 |
46 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17121595
|
ABEBA™
7131874/47 |
47 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17131595
|
ABEBA™
7131874/48 |
48 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17121585
|
ABEBA™
7131874/37 |
37 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17131585
|
ABEBA™
7131874/38 |
38 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17141585
|
ABEBA™
7131874/39 |
39 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17151585
|
ABEBA™
7131874/40 |
40 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17161585
|
ABEBA™
7131874/41 |
41 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17171585
|
ABEBA™
7131874/42 |
42 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17181585
|
ABEBA™
7131874/43 |
43 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
17191585
|
ABEBA™
7131874/44 |
44 |
£97.44
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfortable safety trainer
- Comply to EN ISO 20345: 2012, S3 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Black smooth leather
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black | |
Steel | |
Unisex | |
Water Resistant |
Leather | |
Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 | |
Low-cut | |
S3 SRC ESD |