missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black/Yellow Safety Trainers S3 ESD
Black/yellow X-light safety trainer with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, textile antipuncture midsole, PU slip resistant outsole
£85.86 - £93.02
Specifications
Color | Black, Yellow |
---|---|
Material | Cordura |
Toe Material | Steel |
Certifications/Compliance (Europe) | Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17161565
|
ABEBA™
7131860/35 |
35 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171565
|
ABEBA™
7131860/36 |
36 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17161575
|
ABEBA™
7131860/45 |
45 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171575
|
ABEBA™
7131860/46 |
46 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17181575
|
ABEBA™
7131860/47 |
47 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17191575
|
ABEBA™
7131860/48 |
48 |
£88.45
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17181565
|
ABEBA™
7131860/37 |
37 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17191565
|
ABEBA™
7131860/38 |
38 |
£93.02
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17101575
|
ABEBA™
7131860/39 |
39 |
£88.45
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17111575
|
ABEBA™
7131860/40 |
40 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17121575
|
ABEBA™
7131860/41 |
41 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131575
|
ABEBA™
7131860/42 |
42 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141575
|
ABEBA™
7131860/43 |
43 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151575
|
ABEBA™
7131860/44 |
44 |
£85.86
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfortable occupational shoes
- Comply to EN ISO 20345: 2012, S3 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Black and yellow Cordura
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black, Yellow | |
Steel | |
Unisex | |
Water Resistant |
Cordura | |
Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 | |
Trainers | |
S3 SRC ESD |