Learn More
ABEBA™ X-Light White Occupational Clogs OB
ABEBA™ X-Light White Occupational Clogs OB with silver ions lining to reduce odor, a replaceable Active Comfort insole, and a fixed heel strap.
Brand: ABEBA™ 7131130/42
69.70 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.03000kg
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Smooth leather
- Silver ions lining
- Fixed heel strap
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20347:2012 OB, FO, SRC, ESD | |
Breathable lining with Silver ions | |
42 | |
Polyurethane | |
1 Pair | |
Water |
White | |
Leather | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Clogs | |
CE EN ISO 20347:2012, DIN EN 61340 |