missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Occupational Clogs OB
ABEBA™ X-Light White Occupational Clogs OB with silver ions lining to reduce odor, a replaceable Active Comfort insole, and a fixed heel strap.
£71.86 - £76.17
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB, FO, SRC, ESD |
---|---|
Color | White |
Liner Material | Breathable lining with Silver ions |
Material | Leather |
Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16378371
|
ABEBA™
7131130/35 |
35 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388371
|
ABEBA™
7131130/36 |
36 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398371
|
ABEBA™
7131130/37 |
37 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308381
|
ABEBA™
7131130/38 |
38 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318381
|
ABEBA™
7131130/39 |
39 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328381
|
ABEBA™
7131130/40 |
40 |
£76.17
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16338381
|
ABEBA™
7131130/41 |
41 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348381
|
ABEBA™
7131130/42 |
42 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358381
|
ABEBA™
7131130/43 |
43 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368381
|
ABEBA™
7131130/44 |
44 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378381
|
ABEBA™
7131130/45 |
45 |
£71.86
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388381
|
ABEBA™
7131130/46 |
46 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398381
|
ABEBA™
7131130/47 |
47 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308391
|
ABEBA™
7131130/48 |
48 |
£76.17
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Smooth leather
- Silver ions lining
- Fixed heel strap
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20347:2012 OB, FO, SRC, ESD | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Clogs | |
CE EN ISO 20347:2012, DIN EN 61340 |
White | |
Leather | |
Polyurethane | |
1 Pair | |
Water |