missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Occupational Shoes O2 ESD
White X-light occupational shoes, with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, PU slip resistant outsole
£80.50
Specifications
Color | White |
---|---|
Material | Synthetic fabric |
Certifications/Compliance (Europe) | Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 |
Gender | Unisex |
Ankle Style | Low-cut |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17161495
|
ABEBA™
7131124/35 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171495
|
ABEBA™
7131124/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161505
|
ABEBA™
7131124/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171505
|
ABEBA™
7131124/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181505
|
ABEBA™
7131124/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191505
|
ABEBA™
7131124/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181495
|
ABEBA™
7131124/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191495
|
ABEBA™
7131124/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101505
|
ABEBA™
7131124/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111505
|
ABEBA™
7131124/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121505
|
ABEBA™
7131124/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131505
|
ABEBA™
7131124/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141505
|
ABEBA™
7131124/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151505
|
ABEBA™
7131124/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Lightweight, comfortable white occupational shoes
- Comply to EN ISO 20347: 2012, O2 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- White technical fabric
- Silver ions lining
- Replaceable active comfort insole
Specifications
White | |
Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 | |
Low-cut | |
O2 SRC ESD |
Synthetic fabric | |
Unisex | |
Water Resistant |