missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Safety Slip-On Shoes S2
ABEBA™ X-Light White Safety Slip-On Shoes S2 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
Brand: ABEBA™ 7131028/35
53.65 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mon PU outsole SRC
- Good cushioning
- White washable microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
Breathable lining with Silver ions | |
35 | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |
White | |
Microfiber | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |