missing translation for 'onlineSavingsMsg'
Learn More

uvex X-Tended Support BOA™ Black/Yellow 65682 Low Shoe - Width 11

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3

Brand:  uvex 6568251

101.44 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17222311

  • £136.00 / 1 pair
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Uvex 1 X-Tended Support Shoe 6568.2 with BOA™ Fit System S1 P SRC

  • Sporty, multifunctional safety shoe
  • Lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Penetration-resistant, non-metallic midsole in accordance with the latest safety standards, does not restrict flexibility
  • Made with new developed technology for extended wearing comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Breathable, perforated, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • BOA™ Fit System Dial for custom comfort that's consistent all day
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Medial and lateral heel support for foot through especially shaped side frame to protect against ankle injuries, for guidance and impact protection
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6568.2
  • Standard EN ISO 20345:2011 S1 P SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Yellow
51
Composite
EN ISO 20345:2011
Standard Width
Yes
S1
ESD Safety Shoe
Microvelour
Dual-density polyurethane (PU/PU)
Reusable
Unisex
Uvex 1
No
SRC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex X-Tended Support BOA™ Black/Yellow 65682 Low Shoe - Width 11 > Black/Yellow, 65682 Low Shoe, Width: 11, Size: 51

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.