missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific x-tourn™ Tourniquets
x-tourn™ Tourniquets are high-quality, eliminating roping or curling when used. Latex free, no rubber proteins, resins or fatty acids that can produce hypersensitive reactions.
Brand: Heathrow Scientific HS120110
Additional Details : Weight : 1.50000kg
Description
- Less abrasive than other brands, uniform thickness prevents shredding and breaking
- Made from supple amd smooth polyisoprene
- Latex free
- Disposable
Specifications
Orange | |
Polyisoprene | |
Yes | |
18 in. | |
2.54 cm |
Yes | |
250/Pk. | |
45.7 cm | |
1 in. |