missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐WASH™ System
Corning™ X‐WASH™ System is designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viability with short processing times.
Brand: Corning™ 6928
This item is not returnable.
View return policy
Description
- Process protocols can be customized to ensure consistently high cell recovery
- Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
- Harvest chamber can be pre-filled with a media of choice
for re-suspension of harvested cells - Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
- Consistent high recovery (>90%) and viability (>80%) of cells
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 mL
- Average Process Time: 10 to 15 minutes/wash cycle
- Programmable harvest volumes (3 to 40 mL)
- Centrifugation-based cell washing system
- Customized protocols
- Traceability: Electronic transfer of process data
- Bar code compatible
- US class I medical device

Specifications
X-WASH System | |
1/Pk., 1/Cs. | |
Accelerometer and optical sensors |
Cell Suspensions | |
Control Module |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ X‐WASH™ System > Control Module
Spot an opportunity for improvement?Share a Content Correction