missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ X‐WASH™ System
Corning™ X‐WASH™ System is designed to wash, resuspend, and volume-reduce cell suspensions in a sterile, closed system, ensuring consistently high cell recovery and viability with short processing times.
£1685.00 - £30225.00
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||||
17264466
|
Corning™
6928 |
Control Module | 1/Pk., 1/Cs. |
£23780.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17274466
|
Corning™
6929 |
Docking Station | 1/Pk., 1/Cs. |
£6370.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17294466
|
Corning™
6931 |
Disposable Cartridges | 1/Pk., 2/Cs. | N/A | N/A | N/A | |||||
17204476
|
Corning™
6932 |
Disposable Cartridges | 1/Pk., 12/Cs. | N/A | N/A | N/A | |||||
17214476
|
Corning™
6933 |
Disposable Cartridges | 1/Pk., 36/Cs. | N/A | N/A | N/A | |||||
Description
- Process protocols can be customized to ensure consistently high cell recovery
- Highly sensitive infrared sensors detect the interface between cells and media and direct the washed cells into a dedicated harvest chamber.
- Harvest chamber can be pre-filled with a media of choice
for re-suspension of harvested cells - Enables transfer of process data from the X-WASH Control Module to the database to support GMP processing, monitoring and reporting of information.
- Consistent high recovery (>90%) and viability (>80%) of cells
- Sterile, single-use, functionally closed system
- Process volume: 40 to 240 mL
- Average Process Time: 10 to 15 minutes/wash cycle
- Programmable harvest volumes (3 to 40 mL)
- Centrifugation-based cell washing system
- Customized protocols
- Traceability: Electronic transfer of process data
- Bar code compatible
- US class I medical device
Specifications
X-WASH System |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ X‐WASH™ System