missing translation for 'onlineSavingsMsg'
Learn More

inplusDESIGN Ampoule Opener

inplusDESIGN Ampoule Opener for extremely easy and fast opening of glass ampoules. As easy as pressing a button, without contact to the ampoule which minimizes any risk of injury.

Brand:  inplusDESIGN PZN9071208

Encompass_Preferred

 View more versions of this product

Product Code. 16651792

  • £249.33 / Pack of 50
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Intelligent Ampoule Opener stands for a unique, playful principle
  • The ampoule is not being touched when opening, but opened comfortably, easily, and safely
  • Extremely high comfort: Opening of glass ampoules as easy as pressing a button
  • Full safety: Full protection against any injuries as the ampoule is not even touched when opened
  • Trust: Eliminates natural fear of holding and breaking glass
  • Fun - Which is absolutely unique: The Intelligent Ampoule Opener is very enjoyable and even encourages users to open ampoules, which they confirm again and again
  • Sterilizability: Designed for multiple uses. Autoclaving or treatment with ethylene oxide is recommended for any sterilization of the ampoule openers that may be necessary. Autoclaving at maximum temperature of 121°C ensures that the mechanical properties are maintained for a maximum of 20 cycles
Specifications

Specifications

Yellow
15 x 21 x 54 mm
Break-Open Ampoules According to DIN ISO Norm 9187
Ampule Opener
Polypropylene
1 mL Break-Open Ampoules
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.