missing translation for 'onlineSavingsMsg'
Learn More
Learn More
inplusDESIGN Ampoule Opener
inplusDESIGN Ampoule Opener for extremely easy and fast opening of glass ampoules. As easy as pressing a button, without contact to the ampoule which minimizes any risk of injury.
POA
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16641792
|
inplusDESIGN
PZN11668586 |
20 mL Break-Open Ampoules |
POA
Pack of 15 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16671792
|
inplusDESIGN
PZN9071220 |
5 mL Break-Open Ampoules |
POA
Pack of 25 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16651792
|
inplusDESIGN
PZN9071208 |
1 mL Break-Open Ampoules |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16661792
|
inplusDESIGN
PZN9071214 |
2 mL Break-Open Ampoules |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- The Intelligent Ampoule Opener stands for a unique, playful principle
- The ampoule is not being touched when opening, but opened comfortably, easily, and safely
- Extremely high comfort: Opening of glass ampoules as easy as pressing a button
- Full safety: Full protection against any injuries as the ampoule is not even touched when opened
- Trust: Eliminates natural fear of holding and breaking glass
- Fun - Which is absolutely unique: The Intelligent Ampoule Opener is very enjoyable and even encourages users to open ampoules, which they confirm again and again
- Sterilizability: Designed for multiple uses. Autoclaving or treatment with ethylene oxide is recommended for any sterilization of the ampoule openers that may be necessary. Autoclaving at maximum temperature of 121°C ensures that the mechanical properties are maintained for a maximum of 20 cycles
Specifications
Ampule Opener | |
Polypropylene |