missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C18 Column

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

Brand:  Waters Corporation 186003022

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10614596

  • £1005.00 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.
Specifications

Specifications

2.1 mm
6000 psi (415 Bar)
3.5 μm
1/Ea.
Yes
100 mm
Spherical
130 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers