missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C18 Column

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

Brand:  Waters Corporation 186003112

Encompass

 View more versions of this product

Product Code. 13243020

  • £1108.50 / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to cart
This item is not returnable. View return policy

Description

Description

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.
Specifications

Specifications

3 mm
6000 psi (415 Bar)
5 μm
1/Ea.
Yes
150 mm
Spherical
130 Å
L1
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.