missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge Prep Phenyl Column
XBridge BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
£2265.00 - £11910.00
Specifications
Max. Pressure | 6000 psi (415 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 5 μm |
Pore Size | 130 Å |
Quantity | 1/Ea. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
13144999
|
Waters Corporation
186003276 |
150 mm | 30 mm |
£8610.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13174999
|
Waters Corporation
186003279 |
100 mm | 30 mm |
£6870.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13165049
|
Waters Corporation
186003358 |
150 mm | 19 mm |
£4515.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13154999
|
Waters Corporation
186003277 |
50 mm | 30 mm |
£4650.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13164999
|
Waters Corporation
186003278 |
75 mm | 30 mm |
£5925.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13145049
|
Waters Corporation
186003356 |
50 mm | 19 mm |
£2265.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13155049
|
Waters Corporation
186003357 |
100 mm | 19 mm |
£3780.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13273260
|
Waters Corporation
186003936 |
50 mm | 50 mm |
£8715.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13213270
|
Waters Corporation
186003940 |
100 mm | 50 mm |
£11910.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
13253330
|
Waters Corporation
186004024 |
250 mm | 19 mm |
£5805.00
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
Description
- This most chemically stable commercially available Phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.
Specifications
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
Spherical | |
130 Å | |
L11 | |
Column |