missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Xenova™ Black/Blue PU 95562 Boot - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
£117.00
Specifications
Color | Black, Blue |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17288421
|
uvex
9556238 |
38 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17298421
|
uvex
9556239 |
39 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17208431
|
uvex
9556240 |
40 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17218431
|
uvex
9556241 |
41 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17228431
|
uvex
9556242 |
42 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17238431
|
uvex
9556243 |
43 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17248431
|
uvex
9556244 |
44 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17258431
|
uvex
9556245 |
45 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17268431
|
uvex
9556246 |
46 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17278431
|
uvex
9556247 |
47 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17288431
|
uvex
9556248 |
48 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17298431
|
uvex
9556249 |
49 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17208441
|
uvex
9556250 |
50 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17218441
|
uvex
9556251 |
51 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
17228441
|
uvex
9556252 |
52 |
£117.00
1 pair |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
Description
Uvex 2 Xenova™ Boot 95562 S3 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable water repellent full grain leather
- Scratch resistant scuffcap made from PU coated leather for long service life
- Distance mesh lining provides optimum breathability
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95562
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Xenova™ Black/Blue PU 95562 Boot - Width 11