missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva XK Column Superose™ 4 Fast Flow
Prepacked with Superose™ 4 FF, a highly cross-linked 4% agarose matrix that provides excellent physical stability and chromatographic qualities
Brand: Cytiva 29268020
Additional Details : Weight : 0.80000kg
Description
- Developed specifically to meet the high throughput demands of industrial process separations
- Enables the rapid processing of large volumes which makes these resins an excellent choice for use at process-scale
- Rigidity permits high flow rates which provides good resolution in a minimal amount of time
- Low non-specific interactions and excellent recoveries
- Meets industrial demands with security of supply in addition to comprehensive technical and regulatory support
Specifications
90 μm | |
76 to 130 mL | |
16 mm | |
380 to 650 mm | |
2 to 12 | |
Sepharose™ 4 Fast Flow |
Stand-Alone Pump Chromatography Systems | |
Superose Pre-packed Column | |
Ion Exchange Chromatography | |
5 bar (72.5 psi) | |
1 Adaptor | |
XC Column |