Learn More
Waters Corporation XSelect CSH C18 IS Column
XSelect CSH C18 columns can be used as general purpose columns that provide alternative selectivity compared to other C18 sorbents.
Brand: Waters Corporation 186005284

Description
- Charged Surface Hybrid (CSH) technology helps you overcome column related problems such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.
Specifications
4.6 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
20 mm | |
Spherical | |
130 Å | |
L1 | |
Intelligent Speed (IS) Column |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.