Learn More
Waters Corporation XSelect CSH Phenyl-Hexyl Column
XSelect CSH Phenyl-Hexyl columns provide you with alternative analyte selectivity compared to traditional reversed-phase columns and are a valuable tool for method development.
Brand: Waters Corporation 186005398

Description
- The trifunctionally bonded C6 phenyl-ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.
Specifications
4.6 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
75 mm | |
Spherical | |
130 Å | |
L11 | |
Column |
Product Suggestions
Customers who viewed this item also viewed
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.