Learn More
Waters Corporation XTerra Shield RP8 Column
XTerra RP8 columns are general purpose, hybrid-based, reversed-phase C8 columns that incorporate Waters patented embedded polar group technology to improve peak shape performance for highly basic compounds.
Brand: Waters Corporation 186000449

Description
- These first generation columns provide superior pH stability compared to a silica-based column.
Specifications
2.1 mm | |
6000 psi (415 Bar) | |
5 μm | |
1/Ea. | |
Yes |
50 mm | |
Spherical | |
125 Å | |
L7 | |
Column |
Product Suggestions
Customers who viewed this item also viewed
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.