missing translation for 'onlineSavingsMsg'
Learn More

UVP XX-15 Series UV Bench Lamp, 230V

Bench lamps that offer a choice between longwave, shortwave or midrange wavelengths for use in sterilization/sanitation and fluorescence/inspection applications. UVP XX-15 Series UV Bench Lamp, 230V are 15 watt fixtures designed for use in Europe.

Brand:  UVP 95-0042-13

 View more versions of this product

Product Code. 12872969

  • £699.00 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Various UV tube wavelengths are available for different application needs
  • Lamps include holes on each end of the fixture for hanging or mounting the lamp
  • Manufactured with a durable aluminum housing and powder paint scratch resistant finish
  • Shortwave lamps can be used in an upward facing position for purifying air or in a downward position for decontamination of work surfaces
  • 254nm UV can kill up to 99% of organisms from bacteria, yeast, mold spores, germs and viruses
  • Shortwave UV offers a reliable and effective tool for decontamination applications in hospitals, laboratories, pharmaceutical companies and clinics
  • UV intensity can be increased by bringing the lamp closer to object being sterilized
  • Interchangeable UV tubes (choose 15 watt tubes for use with XX-15 lamps)
  • 15 Watt lamps: Size: 19.75L x 6W x 4.25 in.H (502 x 152 x 108mm), Weight: 5 lb (2.3kg)
Specifications

Specifications

UV Bench Lamp
230 V
365 nm
15 W, 230 V, 60 Hz
108 mm
502 mm
XX-15L
XX-15 Series
UV-A
15 W
502 x 152 x 108 mm
Hospitals, laboratories, pharmaceutical companies and clinics
60 Hz
Aluminum
1 Ea.
152 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.