missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Yellow Micro PTFE Stir Bar
Fisherbrand™ Yellow Micro PTFE Stir Bar is an inert and leak-free stirrer for a wide variety of applications where identification is important.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
- Micro stirrer bars
- For use where identification is of prime importance
- PTFE coatings are not as inert as pure PTFE
- Individually polished to stay cleaner for longer
Specifications
1.5 mm | |
PTFE encapsulated Alnico V magnet core | |
Yellow | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Micro |
PTFE | |
Stir Bar | |
10/Pk. | |
Yes | |
8 mm |