missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Yellow Micro PTFE Stir Bar
Fisherbrand™ Yellow Micro PTFE Stir Bar is an inert and leak-free stirrer for a wide variety of applications where identification is important.
£6.30 - £11.95
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | Yellow |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
16235841
|
Fisherbrand™
|
3 mm | 3 mm |
£11.95
Pack of 10 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
16265841
|
Fisherbrand™
|
3 mm | 6 mm |
£6.30
Pack of 10 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16205851
|
Fisherbrand™
|
3 mm | 8 mm |
£6.50
Pack of 10 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16235851
|
Fisherbrand™
|
3 mm | 13 mm |
£7.40
Pack of 10 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16275841
|
Fisherbrand™
|
1.5 mm | 8 mm |
£7.80
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- Micro stirrer bars
- For use where identification is of prime importance
- PTFE coatings are not as inert as pure PTFE
- Individually polished to stay cleaner for longer
Specifications
Yes | |
Yellow | |
10/Pk. | |
Containers & Vessels / Stirrer Hot Plates |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Micro |