missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 20 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
These filter pipette tips have low mounting and ejection forces less than 3 kg.
Brand: Labcon™ 1153-225-000-9
Additional Details : Weight : 4.98950kg
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
20 μL | |
Sterile | |
Not Autoclavable | |
51.3 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
Flextop | |
Yes | |
20 μL Rainin™ LTS Style Pipettors | |
ZAP |
Filtered | |
Clear | |
2.01 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Refill | |
96 Tips/Eclipse™ UNO Refill | |
Single-use | |
No | |
Polypropylene Resin |