missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 20 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
These filter pipette tips have low mounting and ejection forces less than 3 kg.
£90.80 - £123.00
Specifications
Volume (Metric) | 20 μL |
---|---|
Filtered | Filtered |
Color | Clear |
Length (English) | 2.01 in. |
Length (Metric) | 51.3 mm |
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | ||
16673972
|
Labcon™
1153-965-006-9 |
Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack | Sterile |
£123.00
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
16663972
|
Labcon™
1153-225-000-9 |
Not Autoclavable | ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Sterile |
£98.95
Pack of 960 |
In Stock
Log in to see stock. |
||
17527856
|
Labcon™
1153-800-000-9 |
Autoclavable | ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
20 μL | |
Clear | |
51.3 mm | |
Flextop | |
20 μL Rainin™ LTS Style Pipettors | |
ZAP |
Filtered | |
2.01 in. | |
Liquid Handling | |
Single-use | |
No | |
Polypropylene Resin |