missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 200 μL Aerosol Filter Pipette Tips
Fits Most Popular 200 μL Pipettors
£55.25 - £96.55
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Filtered |
Color | Clear |
Autoclavable | Not Autoclavable |
Length (English) | 2.05 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Packaging | Sterility | Prix | Quantité et disponibilité | ||||
16693942
|
Labcon
1059-965-006-9 |
96 Tips/Rack | Sterile |
£86.20
Pack of 960 |
In Stock
Log in to see stock. |
||||
16653942
|
Labcon
1059-165-000-9 |
1 Tip/Bag | Sterile |
£74.20
Pack of 200 |
In Stock
Log in to see stock. |
||||
16663942
|
Labcon
1059-225-000-9 |
96 Tips/Eclipse™ UNO Refill | Sterile |
£96.55
Pack of 960 |
In Stock
Log in to see stock. |
||||
16673942
|
Labcon
1059-800-000-9 |
1000 Tips/Bag | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16683942
|
Labcon
1059-960-006-9 |
96 Tips/Rack | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Spécification
200 μL | |
Clear | |
2.05 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Not Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Beveled | |
Universal Fit | |
ZAP |