missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 1200 μL Low Retention Aerosol Filter Pipet Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1145-225-000-9
103.55 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 4.98950kg
Description
- Pipette Tip
- Fits 1200 μL Rainin™ LTS style Pipettors
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1200 μL | |
Sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-beam | |
96 tips / Eclipse™ UNO refill/8 refills / Pk./3 Pk. / case | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
96 tips / Eclipse™ UNO refill | |
Yes | |
Rainin LTS | |
ZAP SLIK |