missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 1200 μL Low Retention Aerosol Filter Pipet Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
£81.90 - £109.00
Specifications
Volume (Metric) | 1200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Autoclavable | Not Autoclavable |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16611933
|
Labcon
1145-225-000-9 |
96 tips / Eclipse™ UNO refill/8 refills / Pk./3 Pk. / case |
£109.00
Pack of 768 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
16621933
|
Labcon
1145-965-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk./case |
£81.90
Pack of 576 |
In Stock
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits 1200 μL Rainin™ LTS style Pipettors
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1200 μL | |
Sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-beam | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
Yes | |
Rainin LTS | |
ZAP SLIK |