missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 300 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 300 μL Pipettors
Brand: Labcon 1147-965-006-9
60.61 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 1.18500kg
Description
- Pipette Tip
- Fits Most Popular 300 μL Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
324 μL | |
Sterile | |
Purple | |
71.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
UltraFine, Extended Length | |
Yes | |
Universal | |
ZAP SLIK |
Filtered | |
Natural | |
Not Autoclavable | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Rack, 96 | |
96 Tips/Rack | |
Single-use | |
No | |
Polypropylene Resin |