missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 300 μL Low Retention Aerosol Filter Pipette Tips
Fits Most Popular 300 μL Pipettors
£63.80 - £104.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Product Code | Brand | Packaging | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Tip Style | Price | Quantity & Availability | ||||
16671953
|
Labcon
1178-225-000-9 |
96 Tips/Eclipse™ UNO Refill | Beveled |
£104.00
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
16681953
|
Labcon
1178-965-006-9 |
96 Tips/Rack | Beveled |
£86.80
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
17245694
|
Labcon
1147-965-006-9 |
96 Tips/Rack | UltraFine, Extended Length |
£63.80
Pack of 576 |
In Stock
Log in to see stock. |
||||
Description
- Pipette Tip
- Fits Most Popular 300 μL Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Filtered | |
Natural | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
E-Beam | |
Single-use | |
No | |
Polypropylene Resin |
Sterile | |
Not Autoclavable | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
Universal | |
ZAP SLIK |