Learn More
Zeolite beta, hydrogen, Thermo Scientific Chemicals
Description
Zeolite beta is used in isomerization of waxes, and Friedel Crafts reactions (alkylation and acylation)Zeolite β, hydrogen is used as a molecular sieve, filter, adsorbent, catalyst, drying agent, cation exchanger, dispersing agent and detergent builder. It serves as an acid catalyst and utilized as an alternative to the known methods for protection of alcohols as tetrahydropyranyl ethers and the deprotection of tetrahydropyranyl ethers. It is also used in the stereoselective Meerwein-Ponndorf-Verley reduction of ketones. Further, it is used as an efficient and recyclable catalyst for the tetrahydropyranylation of alcohols and phenols.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Zeolite beta is used in isomerization of waxes, and Friedel Crafts reactions (alkylation and acylation)

Specifications
Specifications
Color | White |
Physical Form | Powder |
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Zeolite beta, hydrogen |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
X25K027 | Certificate of Analysis | 07/11/2024 | 045875.22,045875.14,045875.36 |
S14K040 | Certificate of Analysis | 28/06/2024 | 045875.22,045875.14,045875.36 |
M09K023 | Certificate of Analysis | 25/01/2024 | 045875.22,045875.14,045875.36 |
M17K011 | Certificate of Analysis | 25/01/2024 | 045875.22,045875.14,045875.36 |
S26J030 | Certificate of Analysis | 04/07/2023 | 045875.22,045875.14,045875.36,045875 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.