Learn More
ZVG™ zetForm™ V-folded Hand Towels
These Folded Hand Towels with zig-zag folds are made from soft tissue material that offers high absorbency and allows for hygienic hand drying. Their unbleached color and dot-to-dot embossing make them a unique choice.
Brand: ZVG™ 15439-00
Additional Details : Weight : 6.85000kg
Description
In a novel manufacturing process, the individual layers of the tissue paper are bonded together at many points across the entire surface. This creates a unified structure that is extremely tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).
- Skin-friendly folded hand towels dry hands quickly and reliably
- Particularly high absorbency of unbleached, robust recycling material
- Pleasantly soft tissue
- Hygienic hand drying
- With point-to-point embossing
Note: The disposable hand towels used in European washrooms are equipped with differently folded dispenser systems.
Specifications
Towel | |
21.5 cm | |
21 cm | |
White | |
2-ply |
8.5 in. | |
8.3 in. | |
Recycled Paper | |
Single-use |