Learn More
ZVG™ zetForm™ V-folded Hand Towels
These Folded Hand Towels with zig-zag folds are made from soft tissue material that offers high absorbency and allows for hygienic hand drying. Their unbleached color and dot-to-dot embossing make them a unique choice.
£67.47 - £78.65
Product Code | Brand | Color | Length (Metric) | Material | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Material | Width (Metric) | Price | Quantity & Availability | ||
17883535
|
ZVG™
15439-00 |
White | 21.5 cm | Recycled Paper | 21 cm |
£78.65
Pack of 20 |
In Stock
Log in to see stock. |
||
17893665
|
ZVG™
15424-04 |
Green | 22 cm | Tissue | 25 cm |
£67.47
Pack of 20 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
Description
In a novel manufacturing process, the individual layers of the tissue paper are bonded together at many points across the entire surface. This creates a unified structure that is extremely tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).
- Skin-friendly folded hand towels dry hands quickly and reliably
- Particularly high absorbency of unbleached, robust recycling material
- Pleasantly soft tissue
- Hygienic hand drying
- With point-to-point embossing
Note: The disposable hand towels used in European washrooms are equipped with differently folded dispenser systems.
Specifications
Towel | |
Single-use | |
2-ply |