Learn More
ZVG™ zetForm™ W-folded Towels
These Folded Hand Towels with a full unfolding feature are made from high-quality, undyed tissue material that allow for hygienic hand drying. Their dot-to-dot embossing sets them apart from other products.
Brand: ZVG™ 15532-01
Description
- Skin-friendly folded towels dry hands quickly and reliably
- Particularly high absorbency of uncolored, robust recycled material
- Pleasantly soft tissue qualities creates a refreshing restroom climate
- Hygienic hand drying
- With point-to-point embossing
- Packaged in a case of 20 packs, 160 sheets per pack
Note: Restroom systems in European washrooms are equipped with differently folded disposable towels.
Specifications
Towel | |
22 cm | |
32 cm | |
White | |
3200 sheets (20x160 sheets) |
8.7 in. | |
12.6 in. | |
Tissue | |
Single-use | |
2-ply |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.