Learn More
ZVG™ ZetGigant™ Small Toilet Paper Rolls
ZetGigant™ Tissue Toilet Paper in small rolls provides high quality and comfort. With perforated tissue paper and small rolls, it offers easy handling.
£36.60 - £84.20
Product Code | Brand | Length (Metric) | Material | Ply | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | Ply | Width (Metric) | Price | Quantity & Availability | ||
12661205
|
ZVG™
19005-04 |
8 cm | Recycled Fiber | 2-ply | 8 cm |
£52.25
Pack of 64 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
17873545
|
ZVG™
19010-04 |
11 cm | Recycled Fiber | 2-ply | 9.5 cm |
£77.75
48 rolls |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
17833535
|
ZVG™
19008-04 |
11 cm | Recycled Fiber | 3-ply | 9.5 cm |
£36.60
72 rolls |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
17853545
|
ZVG™
19009-04 |
110 cm | Paper | 3-ply | 95 cm |
£84.20
72 rolls |
In Stock
Log in to see stock. |
||
Description
ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The high-yield zetGigant™ roll , which sets new economic standards, proves its true size: seldom refilling, reduced maintenance times and constant operational readiness.
- Small rolls
- Perforated
- With or without floral design
- Each roll contains 250 sheets
Specifications
Toilet Paper | |
White |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.