missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetMedica™ Eco-friendly Medical Rolls

These medical rolls made of recycled material are perforated and feature dot-to-dot embossing, allowing for sustainable use in medical applications.

Brand:  ZVG™ 12315-01

Additional Details : Weight : 9.30000kg

 View more versions of this product

Product Code. 17813525

  • £107.21 / 6 rolls
Estimated Shipment: 29-07-2024
to see stock.

Description

Description

  • Effective in quickly preparing the premises in the care area for the next patient
  • Tissue is soft and highly absorbent
  • Material does not stick to the skin, and immediately absorbs moisture and grease
  • Rolls are economically usable thanks to their perforation and always remain clean at the tear-off edge
  • Suitable doctor's roll holder; can be mounted either on the wall or directly on the bed
  • Made of recycled material
  • Contains approximately 260 tear-off sheets per roll
  • With point-to-point embossing

In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong bond between the layers, making them highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).

Specifications

Specifications

Roll Paper
Paper
Single-use
2-ply
10.94 kg
White
Non-sterile
100 m
6 Rolls
50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers