missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ zetMedica™ Eco-friendly Medical Rolls
These medical rolls made of recycled material are perforated and feature dot-to-dot embossing, allowing for sustainable use in medical applications.
£85.17 - £125.25
Specifications
Product Type | Roll Paper |
---|---|
Color | White |
Material | Paper |
Sterility | Non-sterile |
Disposable | Single-use |
Product Code | Brand | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17833545
|
ZVG™
12314-01 |
8.72 kg | 39 cm |
£85.17
6 rolls |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17813525
|
ZVG™
12315-01 |
10.94 kg | 50 cm |
£107.21
6 rolls |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17843545
|
ZVG™
12355-01 |
11.54 kg | 55 cm |
£118.23
6 rolls |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17813545
|
ZVG™
12316-01 |
12.77 kg | 59 cm |
£125.25
6 rolls |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Effective in quickly preparing the premises in the care area for the next patient
- Tissue is soft and highly absorbent
- Material does not stick to the skin, and immediately absorbs moisture and grease
- Rolls are economically usable thanks to their perforation and always remain clean at the tear-off edge
- Suitable doctor's roll holder; can be mounted either on the wall or directly on the bed
- Made of recycled material
- Contains approximately 260 tear-off sheets per roll
- With point-to-point embossing
In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong bond between the layers, making them highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).
Specifications
Roll Paper | |
Paper | |
Single-use | |
2-ply |
White | |
Non-sterile | |
100 m | |
6 Rolls |