Learn More
ZVG™ zetMedica™ Eco-friendly Medical Rolls
These medical rolls made of recycled material are perforated and feature dot-to-dot embossing, allowing for sustainable use in medical applications.
Brand: ZVG™ 12316-01
Additional Details : Weight : 10.85000kg
Description
- Effective in quickly preparing the premises in the care area for the next patient
- Tissue is soft and highly absorbent
- Material does not stick to the skin, and immediately absorbs moisture and grease
- Rolls are economically usable thanks to their perforation and always remain clean at the tear-off edge
- Suitable doctor's roll holder; can be mounted either on the wall or directly on the bed
- Made of recycled material
- Contains approximately 260 tear-off sheets per roll
- With point-to-point embossing
In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong bond between the layers, making them highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).
Specifications
Roll Paper | |
Paper | |
Single-use | |
2-ply | |
12.77 kg |
White | |
Non-sterile | |
100 m | |
6 Rolls | |
59 cm |