Learn More
ZVG™ zetRoll™ Hand Towel Rolls
The zetRoll™ Hand Towel Roll provides high absorbency and allows for hygienic hand drying. With its dot-to-dot embossing, it is particularly convenient to use.
£70.14 - £737.46
Product Code | Brand | Length (Metric) | Material | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | Width (Metric) | Price | Quantity & Availability | |||
17823555
|
ZVG™
16442-00 |
130 m | Recycled Paper | 21 cm |
£70.14
6 rolls |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
10331582
|
ZVG™
16433-00 |
150 m | Cellulose | 20 cm |
£75.14
6 rolls |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
17823565
|
ZVG™
16463-06 |
153 m | Cellulose | 20.3 cm |
£737.46
6 rolls |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
Description
The high-quality zetRoll™ disposable paper towel rolls are ideal for gastronomy, schools, care facilities, kitchens, and essential at gas stations for thorough removal of dirt, oil, and fuel residues. They provide a quick and convenient way to dry hands or quickly wipe surfaces or objects in the vicinity. All 2-ply and 3-ply paper towel rolls have point-to-point embossing.
- White
- High absorbency
- Hygienic hand drying
- With point-to-point embossing
Point-to-point embossing: In a novel manufacturing process, the individual layers of the paper towel are bonded together at multiple points across the entire surface. This creates a unified structure that is highly tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).
Specifications
Towel | |
White | |
Single-use | |
2-ply |