missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Zirconium Cover for Crucible
£22.70 - £83.10
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
15471357
|
Thermo Scientific Chemicals
035896.KT |
For 36035 crucible | 1000 mL |
£83.10
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15401367
|
Thermo Scientific Chemicals
035900.KT |
For 36039 crucible | 500 mL |
£66.60
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15451367
|
Thermo Scientific Chemicals
035918.KT |
For 36087 crucible | 500 mL | ||||||
15481367
|
Thermo Scientific Chemicals
035922.KT |
For 36058 crucible | 250 mL |
£49.30
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15431377
|
Thermo Scientific Chemicals
035939.KT |
For 36097 crucible | 250 mL |
£51.70
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15411387
|
Thermo Scientific Chemicals
035960.KT |
For 36054 crucible | 100 mL |
£35.90
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15421397
|
Thermo Scientific Chemicals
035985.KT |
For 35997 crucible | 55 mL |
£28.90
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15451397
|
Thermo Scientific Chemicals
036001.KT |
For 35884 crucible | 15 mL | ||||||
15431407
|
Thermo Scientific Chemicals
036022.KT |
For 35968 crucible | 45 mL | ||||||
15461407
|
Thermo Scientific Chemicals
036026.KT |
For 36070 crucible | 55 mL | ||||||
15401417
|
Thermo Scientific Chemicals
036041.KT |
For 35905 crucible | 20 mL |
£32.30
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15471417
|
Thermo Scientific Chemicals
036060.KT |
For 35947 crucible | 35 mL |
£31.00
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15401427
|
Thermo Scientific Chemicals
036064.KT |
For 35972 crucible | 25 mL |
£28.20
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
15441427
|
Thermo Scientific Chemicals
036069.KT |
For 35926 crucible | 25 mL |
£33.70
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Zirconium | |
Zirconium Crucible Cover |
RUO – Research Use Only