Learn More
Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.
Brand: Bel-Art™ F18851-0012
45.06 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.95240kg
Description
- Great for organization on the bench, in the freezer, or during transport
- Can be used at temperatures -80° C to +121°C
- Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
- Each box position is labeled with an alphanumeric grid
- ‘No slide’ features molded in bottom and lid provide secure stacking
These boxes do not fit in standard freezer racks
Specifications
Blue | |
Square | |
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) | |
100 | |
5/Pk. | |
154 mm | |
56 mm |
Polypropylene | |
For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials | |
100 | |
Cryo Storage Box | |
154 x 143 x 56 mm | |
143 mm |