missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.
£53.20 - £112.00
Specifications
Material | Polypropylene |
---|---|
Shape | Square |
For Use With (Application) | For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials |
Holds | 100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) |
No. of Compartments | 100 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15446343
|
Bel-Art™
F18851-0016 |
Assorted |
£112.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15540082
|
Bel-Art™
F18851-0012 |
Blue | N/A | N/A | N/A | |||||
15550082
|
Bel-Art™
F18851-0013 |
Green | N/A | N/A | N/A | |||||
15560082
|
Bel-Art™
F18851-0014 |
Orange | N/A | N/A | N/A | |||||
15570082
|
Bel-Art™
F18851-0015 |
Purple | N/A | N/A | N/A | |||||
15580082
|
Bel-Art™
F18851-0017 |
Black | N/A | N/A | N/A | |||||
15530082
|
Bel-Art™
F18851-0011 |
Natural | N/A | N/A | N/A | |||||
Description
- Great for organization on the bench, in the freezer, or during transport
- Can be used at temperatures -80° C to +121° C (112° F to +249° F)
- Five color choices let you visually sort and organize samples of different types
- Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
- Opaque black boxes are ideal for light sensitive samples
- Each box position is labeled with an alphanumeric grid
- “No slide” features molded in bottom and lid provide secure stacking
- Bottom of box is clear for visual inspection
- Lid is available in four fluorescent colors, natural, or in a pack of assorted colors
Order Info
Freezer racks available separately.
Specifications
Polypropylene | |
For 0.5, 1.5 and 2.0mL Tubes and Cryo Vials | |
100 | |
Cryo Storage Box | |
154 x 143 x 56 mm | |
143 mm |
Square | |
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) | |
100 | |
5/Pk. | |
154 mm | |
56 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Scienceware™ 100-Place Polypropylene Storage Boxes