Learn More
Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag



Autoclave Stopper Bags for Steam Sterilization. Medical Grade DuPont Tyvek and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.
Brand: Keystone Cleanroom Products SBMGTVKHS2848
Description
- Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
- 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
- Semi-Transpartent HDPE Film Side
- Impact Resistance
- Consistently Strong, Double Welded Factory Seals
- Exceptional Microbial Barrier
- Resists Tearing and Punctures From Sharp and Heavy Machine Parts
- Manufactured and Packaged in ISO 6 Cleanroom
- Certificates of Conformance Sent With All Shipments
Specifications
Autoclave Bag | |
1296 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
48 x 28 in. | |
121.9 cm | |
71.1 cm |
Autoclavable | |
38.3 L | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C | |
48 in. | |
28 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.