missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber
For HPLC applications only.
£10.22 - £58.15
Specifications
Neck Style | Snap Ring |
---|---|
Height (Metric) | 32 mm |
Quantity | 100 |
Closure Size | ND11 |
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | |||||
11545894
|
Fisherbrand™
11 09 0645 |
Amber | Yes |
£28.92
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11515914
|
Fisherbrand™
11 09 2189 |
Clear | No | N/A | ||||||
16348367
|
Fisherbrand™
11 09 3406 |
Amber | No |
£58.15
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
Description
- 1.5mL
- Snap Ring
- Glass
- Amber
- Universally usable vials for almost all autosamplers, even for those with robotic handling
Specifications
Snap Ring | |
32 mm | |
100 | |
ND11 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Snap Ring Glass Vial, Wide Opening, Amber