missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
Brand: Keystone Cleanroom Products BGT2A0212
This item is not returnable.
View return policy
Description
- Manufactured and packaged in a controlled cleanroom environment
- Designed for steam sterilization of large, or oddly shaped pharmaceutical equipment
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates the need to cut material or removal of particulate generating autoclave tape
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
Specifications
1422 A Tyvek™ | |
Certificate of Conformance (COC) | |
White | |
HDPE | |
2 x 12 in. |
Autoclavable | |
Heat Seal | |
Steam Sterilization | |
250/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags > 2 x 12 in.
Spot an opportunity for improvement?Share a Content Correction