missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
Brand: Keystone Cleanroom Products BGT2A1227
This item is not returnable.
View return policy
Description
- Tyvek™ on both sides for max breathability during sterilization
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
- Note: BGT2A1227 has no drawstring
Specifications
Autoclave Bags | |
8.8 L | |
Heat Seal | |
Single-use | |
Pharmaceutical production equipment | |
Tyvek | |
69 x 30.5 cm | |
69 cm | |
30.5 cm |
Autoclavable | |
CoC | |
White | |
Steam sterilization packaging | |
Steam indicator | |
Non-sterile | |
27 in. | |
12 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags > Capacity: 8.8 L, Dimensions (L x W): 69 x 30.5 cm
Spot an opportunity for improvement?Share a Content Correction