missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 175 mL PerformR™ Centrifuge Tubes

With attached flat integral elastomeric seal screw caps, side graduations, and writing surface
Brand: Labcon 3080-820-000-9
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 8,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 175 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Natural | |
Single-use | |
2 | |
2/Bag | |
PerformR™ Centrifuge Tubes | |
Autoclavable | |
29 mm | |
Attached Flat Integral Elastomeric Seal Screw Cap | |
29 mm | |
Conical Centrifuge Tube |
Teal | |
175 mL | |
Polypropylene Resin | |
2 / bag/24 bags / case | |
Non-sterile | |
Room Temperature | |
137 mm | |
Conical | |
Yes | |
50 to 150 mL in 12.5 mL increments | |
8000 x g |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon 175 mL PerformR™ Centrifuge Tubes > 50, 62.5, 75, 87.5, 100, 112.5, 125, 137.5, 150 mL
Spot an opportunity for improvement?Share a Content Correction