missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Dissecting Needle
For use with Bochem needle holder Kolle 12000. Bochem™ 18/10 Stainless Steel Dissecting Needle is manufactured from stainless steel.
£14.55 - £22.25
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
11875101
|
Bochem™
12004 |
Type 2 Needle Holder KOLLE 12000 | 1 mm |
£15.85
Pack of 10 |
In Stock
Log in to see stock. |
||||
11845101
|
Bochem™
12001 |
Type 1 Eye Holder KOLLE 12000 | 1.5 mm |
£14.55
Pack of 10 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
11835091
|
Bochem™
12005 |
Type 3 Lancet Holder KOLLE 12000 |
£22.25
Pack of 10 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11855101
|
Bochem™
12002 |
Type 1 Eye Holder KOLLE 12000 | 2.5 mm |
£21.35
Pack of 10 |
In Stock
Log in to see stock. |
||||
11865101
|
Bochem™
12003 |
Type 1 Eye Holder KOLLE 12000 | 4 mm |
£14.55
Pack of 10 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
Description
- Type 1: eye
- Type 2: needle
- Type 3: lancet
- For use with Bochem needle holder Kolle 12000
- Manufactured from stainless steel
Specifications
100 mm | |
Stainless Steel (18/10) |